Beli bahco file di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BAHCO Engineering Files
    Mulai

    Rp229.900

    BAHCO Engineering Files
    atribut:
    • Shape: Semi-narrow tip
  2. KRISBOW Kikir Segitiga Halus
    Mulai

    Rp25.900

    KRISBOW Kikir Segitiga Halus
    Deskripsi:
    Three Square File 10inch/250mm Smooth
  3. BAHCO Non-Sparking Sledge Hammer
    Mulai

    Rp3.399.900

    BAHCO Non-Sparking Sledge Hammer
    Deskripsi:
    -Manufactured in accordance with DIN, ISO, and UNE international standards.-UNE16590 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.
    atribut:
    • Handle Materials: Fiberglass
    • Head Material: Aluminium Bronze
  4. TEKIRO Kikir Segitiga Halus
    Mulai

    Rp49.900

    TEKIRO Kikir Segitiga Halus
    Deskripsi:
    TEKIRO Kikir Segitiga. Merupakan alat untuk meratakan dan menghaluskan permukaan benda kerja yang memiliki sudut dengan sudut 60 atau lebih. Dengan material Heat treated Steel membuatnya kuat dan tidak mudah rusak.Fungsi : Untuk Proses akhir Penghalusan dan perataan permukaan benda kerja dengan sudut 60 atau lebih.Material : Heat Treated Carbon Steel
    atribut:
    • Material: Heat Treated Steel
  5. PROTO Gasket and Carbon Scraper
    Mulai

    Rp409.900

    PROTO Gasket and Carbon Scraper
    Deskripsi:
    High alloy steel 3/8inch shanks are heat treated their entire length andblack oxide treated for added strength and durability.
    atribut:
    • Length (mm): 305
  6. BAHCO Elgonomic Frame
    Mulai

    Rp969.900

    BAHCO Elgonomic Frame
    Deskripsi:
    -The ergo handle for professional use is equipped with a new 3906 bimetal band saw(polished teeth). It is 300mm, which cuts large materials.-The saw blade can be fixated vertically at 0° and 55°.-Saw blade: 3906 type 24 teethx1
    atribut:
    • Working Saw Blade Size (mm): 300
    • Material: Handle Part
    • Accessories: Saw blade: 3906 type 24 teeth x 1
  7. KO-KEN 3/8inch (9.5mm) Sq. Adapter Set
    Mulai

    Rp1.599.900

    KO-KEN 3/8inch (9.5mm) Sq. Adapter Set
    atribut:
    • Set Contents: Adapter: 1/4 \"concave -> 3/8\" convex 2233 A, 3/8 \"concave -> 1/2\" convex 3344 A, concave -> 3/4 \"convex 4466 A, concave -> 1/4 \"Convex 3322 A, 1/2\" concave -> 3/8 \"convex 4433 A - 35, 3/4\" concave -> 1/2 \"convex 6644 A
    • Plug-in Angle: 9.5mm (3/8inch)
  8. BAHCO Engineering Files
    Mulai

    Rp499.900

    BAHCO Engineering Files
    Deskripsi:
    -Edge and face are parallel.-The face is a single-cut, bastard, one edge is a single-cut.-Effective on every flat, oberg cut, quickly eliminate sediments with most materials, to achieve a smooth finish.-It is a file with an ergo handle.
  9. Enerpac Hydraulic Cylinder 12 Ton (Single Acting) Hollow Plunger
    Mulai

    Rp15.999.900

    Enerpac Hydraulic Cylinder 12 Ton (Single Acting) Hollow Plunger
    Deskripsi:
    Product Lines : Industrial Tools- Hollow plunger design allows for both pull and push forces- Single-acting spring return- Nickel-plated, floating center tube on models over 20 tons increases product life- Baked enamel finish for increased corrosion resistance- Collar threads for easy fixturing- Includes AR630 coupler and has 1/4 NPTF port
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 12
    • Maximum Cylinder Capacity Advance (kN): 125
    • Cylinder Bore Diameter E (mm): 54.1
    • Cylinder Effective Area Advance (cm²): 17.9
    • Material: Steel
    • Outside Diameter D (mm): 69
    • Plunger Type: Hollow
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  10. BAHCO Engineering Files
    Mulai

    Rp279.900

    BAHCO Engineering Files
    atribut:
    • Shape: Square
  11. BAHCO Engineering Files
    Mulai

    Rp279.900

    BAHCO Engineering Files
    atribut:
    • Shape: Round
  12. Niigata Seiki (SK) Carpenter Ruler Mini (Penggaris Tukang / Siku)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

  13. TEKIRO Kikir Segitiga Kasar
    Mulai

    Rp44.900

    TEKIRO Kikir Segitiga Kasar
    Deskripsi:
    TEKIRO Kikir Segitiga. Merupakan alat untuk meratakan dan menghaluskan permukaan benda kerja yang memiliki sudut dengan sudut 60 atau lebih. Dengan material Heat treated Steel membuatnya kuat dan tidak mudah rusak.Fungsi : Untuk Proses awal Penghalusan dan perataan permukaan benda kerja dengan sudut 60 atau lebih.Material : Heat Treated Carbon Steel
    atribut:
    • Material: Heat Treated Steel
  14. BAHCO Engineering Files
    Mulai

    Rp349.900

    BAHCO Engineering Files
    atribut:
    • Compatible File Pattern Code: 9
    • Shape: Semi-narrow tip
  15. KO-KEN 19.0 Sq 12 Square Socket (Inch)
    Mulai

    Rp299.900

    KO-KEN 19.0 Sq 12 Square Socket (Inch)
    atribut:
    • Plug Angle (mm): 19
  16. TRUSCO Kabinet Perkakas Besi 4 Laci dengan Kunci
    Mulai

    Rp5.599.900

    TRUSCO Kabinet Perkakas Besi 4 Laci dengan Kunci
    Deskripsi:
    34
    atribut:
    • Material: Body: Steel
    • Set Contents: Foam Rubber Sheet :6 Sheets, Key: 2 Pieces
    • Number of Trays: 4
    • Outside Dimensions (mm) Width x Depth x Height: 660 x 307 x 378
    • Drawer And Slide Part: Ball Bearing Slider
    • Drawer Effective Inner Dimensions: 1st step Width 163 x Depth 270 x Height 47 (mm) x 3 pieces
    • Body Plate Thickness (mm): 0.8
    • Color: Red
    • Drawer Plate Thickness (mm): 0.6
  17. Enerpac Hydraulic High Pressure Gauge Adaptor 700 Bar
    Mulai

    Rp9.999.900

    Enerpac Hydraulic High Pressure Gauge Adaptor 700 Bar
    Deskripsi:
    Product Lines : Industrial Tools- 45° angled gauge improves visibility- Slim and narrow design- Easy to fit in a broad range of systems- Maximize controlled load movement- Glycerine dampened gauge with dual scale- Enerpac High Flow female coupler
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Style: Glycerine Filled
    • Major Graduation (bar): 100
    • Minor Graduation (bar): 10
    • Gauge Port: G2535L
    • Male End (inch): 3/8-18 NPTF
    • Connection 1 (inch): 3/8 NPTF Male
    • Female End: CR400
Daftar Harga bahco file Terbaru March 2026
BAHCO Engineering FilesRp999.900
BAHCO Engineering FilesRp229.900
KRISBOW Kikir Segitiga HalusRp25.900
BAHCO Non-Sparking Sledge HammerRp3.399.900
STANLEY Measuring Tape (Meteran)Rp98.900
Mitoloy Hex Key Hollow Ball Point Short Arm Stubby (Kunci L)Rp249.900
TEKIRO Kikir Segitiga HalusRp49.900
PROTO Gasket and Carbon ScraperRp409.900
BAHCO Elgonomic FrameRp969.900
KO-KEN 3/8inch (9.5mm) Sq. Adapter SetRp1.599.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)